Zoro Homepage

Liquid Transfer Tank, 110 gal Cap, White

  • Mfr # 362-3-02

  • Zoro # G007167659


product price: $1,660.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Depth
49 in
Overall Width
37 5/8 in
Material
Steel
Capacity
110 gal
Shape
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362-3-02
Zoro #
G007167659
UPC #
0783965070577
Country of Origin
Mexico

Dimensions

Overall Depth
49 in
Overall Width
37 5/8 in
Overall Height
27 in
Thickness
12 ga

Details

Material
Steel
Capacity
110 gal
Item
Transfer Tank
Shape
L-Shape
Includes
Vented Filter Cap
Mounting Style
Bolts To Truck Bed
Color
White
For Use With
Full Size Trucks
Finish
Powder-Coated
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings, Vented Filler Cap
Mount Type
Bolt
Tank Capacity
110 gal
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Full-Size Trucks

Description

Transfer Tank, Material Steel, L-Shape, Overall Width 37 5/8 in, Overall Depth 49 in, Overall Height 27 in, Capacity 110 gal, White, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Vented Filter Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.