Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Transfer Tank, 12-1/2" W, White

  • Mfr # 359-3-02

  • Zoro # G9180906


product price: $1,434.00
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Finish
Powder-Coated
Capacity
50 gal
Includes
Vented Filter Cap
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359-3-02
Zoro #
G9180906
UPC #
783965047227
Country of Origin
Mexico

Dimensions

Overall Depth
12 1/2 in
Dimension A
55 1/4 in
Overall Height
27 in
Overall Width
55 3/16 in
Dimension C
12 1/2 in
Dimension D
27 in
Base Height
27 in
Thickness
12 ga

Details

Color
White
Finish
Powder-Coated
Capacity
50 gal
Includes
Vented Filter Cap
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
Material
Steel
Mounting Style
Bolts To Truck Bed
Shape
Square
Item
Transfer Tank
Storage
6.7 cu ft
For Use With
Full Size Trucks
Mount Type
Stud
Compatible Fluid Type
Diesel Fuel
Tank Capacity
75 gal
Compatible Vehicle Type
Full-Size Trucks

Description

Transfer Tank, Material Steel, Square, Overall Width 55 3/16 in, Overall Depth 12 1/2 in, Overall Height 27 in, Base Height 27 in, Capacity 50 gal, Storage 6.7 cu ft, White, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Vented Filter Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.