Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Transfer Tank, L-Shape, 75 gal.

  • Mfr # 352-5-02

  • Zoro # G9971211


product price: $1,368.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black
Finish
Powder-Coated
Capacity
75 gal
Includes
Vented Filter Cap
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-5-02
Zoro #
G9971211
UPC #
783965045384
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
43 in
Dimension A
43 1/2 in
Overall Height
26 in
Dimension C
30 in
Base Height
7 3/4 in
Dimension D
7 3/4 in
Thickness
12 ga

Details

Color
Black
Finish
Powder-Coated
Capacity
75 gal
Includes
Vented Filter Cap
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
For Use With
Full Compact Trucks
Material
Steel
Item
Transfer Tank
Mounting Style
Bolts To Truck Bed
Shape
L-Shape
Tank Capacity
75 gal
Mount Type
Stud
Compatible Vehicle Type
Full-Size Trucks
Compatible Fluid Type
Diesel Fuel

Description

Transfer Tank, Material Steel, L-Shape, Overall Width 43 in, Overall Depth 30 in, Overall Height 26 in, Base Height 7 3/4 in, Capacity 75 gal, Black, Mounting Style Bolts To Truck Bed, For Use With Full Compact Trucks, Includes Vented Filter Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.