Liquid Transfer Tank, L-Shape, 90 gal.
Mfr # 354-3-02
Zoro # G4218331
product price: $1,487.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Height
26 in
Capacity
90 gal
Color
White
For Use With
Full Size Trucks
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354-3-02
Zoro #
G4218331
UPC #
783965034401
Country of Origin
Mexico
Dimensions
Overall Height
26 in
Overall Width
52 in
Overall Depth
30 in
Base Height
7 3/4 in
Dimension A
52 in
Dimension C
30 in
Dimension D
7 3/4 in
Thickness
12 ga
Details
Item
Transfer Tank
Capacity
90 gal
Color
White
For Use With
Full Size Trucks
Material
Steel
Shape
L-Shape
Mounting Style
Bolts To Truck Bed
Includes
Vented Filter Cap
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
Finish
Powder-Coated
Tank Capacity
90 gal
Compatible Fluid Type
Diesel Fuel
Mount Type
Stud
Compatible Vehicle Type
Full-Size Trucks
Description
Transfer Tank, Material Steel, L-Shape, Overall Width 52 in, Overall Depth 30 in, Overall Height 26 in, Base Height 7 3/4 in, Capacity 90 gal, White, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Vented Filter Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.