Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Transfer Tank, L-Shape, 90 gal.

  • Mfr # 354-5-02

  • Zoro # G9971193


product price: $1,487.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black
Finish
Powder-Coated
Capacity
90 gal
Includes
Vented Filter Cap
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354-5-02
Zoro #
G9971193
UPC #
783965045391
Country of Origin
Mexico

Dimensions

Overall Width
52 in
Dimension C
30 in
Dimension A
52 in
Overall Height
26 in
Dimension D
7 3/4 in
Overall Depth
30 in
Base Height
7 3/4 in
Thickness
12 ga

Details

Color
Black
Finish
Powder-Coated
Capacity
90 gal
Includes
Vented Filter Cap
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
Mounting Style
Bolts To Truck Bed
Shape
L-Shape
Material
Steel
For Use With
Full Size Trucks
Item
Transfer Tank
Mount Type
Stud
Tank Capacity
90 gal
Compatible Vehicle Type
Full-Size Trucks
Compatible Fluid Type
Diesel Fuel

Description

Transfer Tank, Material Steel, L-Shape, Overall Width 52 in, Overall Depth 30 in, Overall Height 26 in, Base Height 7 3/4 in, Capacity 90 gal, Black, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Vented Filter Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.