Zoro Homepage

Liquid Transfer Tank, Rectangle, 100 gal.

  • Mfr # 358-5-02

  • Zoro # G9971202


product price: $1,368.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black
Finish
Powder-Coated
Capacity
100 gal
Includes
Vented Filter Cap
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358-5-02
Zoro #
G9971202
UPC #
783965045407
Country of Origin
Mexico

Dimensions

Dimension C
24 in
Overall Width
46 1/4 in
Overall Depth
24 in
Dimension A
45 1/4 in
Overall Height
23 in
Thickness
12 ga

Details

Color
Black
Finish
Powder-Coated
Capacity
100 gal
Includes
Vented Filter Cap
Features
Interior Baffles, Overlapping Edge Panel Design, Reinforced Filler Neck, Rubber Isolation Bushings
Item
Transfer Tank
Mounting Style
Bolts To Truck Bed
Shape
Rectangle
Material
Steel
For Use With
Full Size Trucks
Tank Capacity
100 gal
Compatible Fluid Type
Diesel Fuel
Mount Type
Stud
Compatible Vehicle Type
Full-Size Trucks

Description

Transfer Tank, Material Steel, Rectangle, Overall Width 46 1/4 in, Overall Depth 24 in, Overall Height 23 in, Capacity 100 gal, Black, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Vented Filter Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.