Zoro Homepage

Literature Holder 6 Compartment

  • Mfr # 9880-3-01

  • Zoro # G0669247


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Features
Armor Tuf Powder Coat Finish
Overall Height
16 in
Bin Cabinet Style
Compartment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9880-3-01
Zoro #
G0669247
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Length
5 in
Overall Width
13 in

Details

Item
Literature Holder
Material
Steel
Color
White
Features
Armor Tuf Powder Coat Finish
Bin Cabinet Style
Compartment
Includes
(4) 1/4-20 Nuts, (4) 1/4-20 x 1/2 in Round Head Phillips Mounting Bolts, (4) Flat 1/4 in Washers
Number of Compartments
6
Product Type
Literature Holder
Compatible Product Type
Van Shelving

Description

Literature Holder 6 Compartment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.