Lo-Side Box, Steel, Gloss Black
Mfr # 165-5-04
Zoro # G111188267
product price: $1,138.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165-5-04
Zoro #
G111188267
UPC #
783965071307
Country of Origin
United States
Dimensions
Overall Depth
17 in
Overall Height
13 in
Overall Width
87 in
Body Thickness
18 ga
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Item
Side-Mount Truck Box
Storage Capacity
7 cu ft
Resistance Properties
Tamper-Resistant, Weather-Resistant
Truck Box Type
Side-Mount Truck Box
Lock Type
Keyed
Number of Compartments
1
Texture
Smooth
Lid Material
Steel
Latch Type
Push Button
Description
Side-Mount Truck Box, Gloss Black, Single Lid, Overall Width 87 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 7 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.