MB SPRINTER, HIGH ROOF
Mfr # 96123-3-01
Zoro # G015830477
product price: $1,550.00
/eaKey Features
Material
Composite Plastic
Window Type
Removable Composite
Compatible Roof Type
High Roof
Overall Width
69 19/32 in
Door Panel Type
Solid Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96123-3-01
Zoro #
G015830477
UPC #
783965067218
Country of Origin
United States
Dimensions
Overall Width
69 19/32 in
Overall Depth
13 3/32 in
Compatible Van Size
Full-Size Vans
Overall Height
77 1/2 in
Details
Material
Composite Plastic
Window Type
Removable Composite
Compatible Roof Type
High Roof
Item
Van Partition
Door Panel Type
Solid Panel
Color
White
Compatible Make/Model
Mercedes-Benz Sprinter
Description
MB SPRINTER, HIGH ROOF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.