Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model 117-52-04 Saddle Box, Aluminum

  • Mfr # 117-52-04

  • Zoro # G811188260


product price: $1,379.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117-52-04
Zoro #
G811188260
UPC #
783965071178
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
18 1/2 in
Overall Depth
27 1/2 in
Body Thickness
15 ga

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Storage Capacity
15.5 cu ft
Item
Crossover Truck Box
Texture
Diamond Plate
Truck Box Type
Crossover Truck Box
Number of Compartments
1
Lid Material
Aluminum
Resistance Properties
Tamper-Resistant, Weather-Resistant
Lock Type
Keyed
Latch Type
Push Button

Description

Crossover Truck Box, Matte Black, Single Lid, Overall Width 72 in, Overall Depth 27 1/2 in, Overall Height 18 1/2 in, Storage Capacity 15.5 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.