Model 126-3-04 Saddle Box, Steel
Mfr # 126-3-04
Zoro # G011188305
product price: $1,267.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126-3-04
Zoro #
G011188305
UPC #
783965071192
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Depth
20 in
Overall Width
72 in
Body Thickness
18 ga
Details
Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Item
Crossover Truck Box
Storage Capacity
11 cu ft
Latch Type
Push Button
Resistance Properties
Tamper-Resistant, Weather-Resistant
Texture
Smooth
Truck Box Type
Crossover Truck Box
Lock Type
Keyed
Number of Compartments
1
Lid Material
Steel
Description
Crossover Truck Box, White, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 18 in, Storage Capacity 11 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.