Zoro Homepage

Model 128-3-04 Saddle Box, Steel

  • Mfr # 128-3-04

  • Zoro # G311188265


product price: $1,484.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128-3-04
Zoro #
G311188265
UPC #
783965071659
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
72 in
Overall Depth
20 in
Body Thickness
18 ga

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Item
Crossover Truck Box
Storage Capacity
15 cu ft
Lock Type
Keyed
Texture
Smooth
Number of Compartments
1
Latch Type
Push Button
Truck Box Type
Crossover Truck Box
Lid Material
Steel
Resistance Properties
Tamper-Resistant, Weather-Resistant

Description

Crossover Truck Box, White, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 24 in, Storage Capacity 15 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.