Model 128-5-04 Saddle Box, Steel
Mfr # 128-5-04
Zoro # G911188306
product price: $1,484.00
/eaKey Features
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128-5-04
Zoro #
G911188306
UPC #
783965071666
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
24 in
Overall Depth
20 in
Body Thickness
18 ga
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Item
Crossover Truck Box
Storage Capacity
15 cu ft
Lock Type
Keyed
Latch Type
Push Button
Truck Box Type
Crossover Truck Box
Number of Compartments
1
Lid Material
Steel
Resistance Properties
Tamper-Resistant, Weather-Resistant
Texture
Smooth
Description
Crossover Truck Box, Gloss Black, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 24 in, Storage Capacity 15 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.