Model 137-5-04 Saddle Box, Aluminum
Mfr # 137-5-04
Zoro # G411188295
product price: $1,241.00
/eaKey Features
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137-5-04
Zoro #
G411188295
UPC #
783965071680
Country of Origin
United States
Dimensions
Overall Width
62 in
Overall Depth
20 in
Overall Height
18 in
Body Thickness
15 ga
Details
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Item
Crossover Truck Box
Storage Capacity
9 cu ft
Lid Material
Aluminum
Latch Type
Push Button
Number of Compartments
1
Lock Type
Keyed
Truck Box Type
Crossover Truck Box
Texture
Diamond Plate
Resistance Properties
Tamper-Resistant, Weather-Resistant
Description
Crossover Truck Box, Gloss Black, Single Lid, Overall Width 62 in, Overall Depth 20 in, Overall Height 18 in, Storage Capacity 9 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.