Zoro Homepage

Model 164-52-04 87in Lo-Side Box

  • Mfr # 164-52-04

  • Zoro # G311188326


product price: $1,160.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-52-04
Zoro #
G311188326
UPC #
783965071277
Country of Origin
United States

Dimensions

Overall Width
87 in
Overall Depth
17 in
Overall Height
13 in
Body Thickness
15 ga

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Storage Capacity
7 cu ft
Item
Side-Mount Truck Box
Number of Compartments
1
Resistance Properties
Tamper-Resistant, Weather-Resistant
Lid Material
Aluminum
Latch Type
Push Button
Truck Box Type
Side-Mount Truck Box
Texture
Diamond Plate
Lock Type
Keyed

Description

Side-Mount Truck Box, Matte Black, Single Lid, Overall Width 87 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 7 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.