Zoro Homepage

Model 175-3-04 56in Lo-Side Box, Steel

  • Mfr # 175-3-04

  • Zoro # G011188244


product price: $946.00
/ea
Free Shipping & Returns

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-3-04
Zoro #
G011188244
UPC #
783965071352
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
56 in
Overall Depth
17 in
Body Thickness
18 ga

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Item
Side-Mount Truck Box
Storage Capacity
4 cu ft
Resistance Properties
Tamper-Resistant, Weather-Resistant
Latch Type
Push Button
Lock Type
Keyed
Lid Material
Steel
Texture
Smooth
Number of Compartments
1
Truck Box Type
Side-Mount Truck Box

Description

Side-Mount Truck Box, White, Single Lid, Overall Width 56 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 4 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.