Zoro Homepage

Model 180-0-04 41in Side-Mount Truck Box

  • Mfr # 180-0-04

  • Zoro # G811188314


product price: $933.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-0-04
Zoro #
G811188314
UPC #
783965071574
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Depth
17 in
Overall Width
41 in
Body Thickness
15 ga

Details

Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Storage Capacity
3 cu ft
Item
Side-Mount Truck Box
Texture
Diamond Plate
Latch Type
Push Button
Lock Type
Keyed
Truck Box Type
Side-Mount Truck Box
Resistance Properties
Tamper-Resistant, Weather-Resistant
Number of Compartments
1
Lid Material
Aluminum

Description

Side-Mount Truck Box, Silver, Single Lid, Overall Width 41 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.