Model 180-52-04 41in Low Profile
Mfr # 180-52-04
Zoro # G711188230
product price: $933.00
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180-52-04
Zoro #
G711188230
UPC #
783965071598
Country of Origin
United States
Dimensions
Overall Width
41 in
Overall Height
13 in
Overall Depth
17 in
Body Thickness
15 ga
Details
Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Item
Side-Mount Truck Box
Storage Capacity
3 cu ft
Truck Box Type
Side-Mount Truck Box
Resistance Properties
Tamper-Resistant, Weather-Resistant
Lid Material
Aluminum
Number of Compartments
1
Lock Type
Keyed
Texture
Diamond Plate
Latch Type
Push Button
Description
Side-Mount Truck Box, Matte Black, Single Lid, Overall Width 41 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.