Zoro Homepage

Model 184-5-04 41in Lo-Side Box

  • Mfr # 184-5-04

  • Zoro # G011188268


product price: $866.00
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184-5-04
Zoro #
G011188268
UPC #
783965071383
Country of Origin
United States

Dimensions

Overall Depth
17 in
Overall Width
41 in
Overall Height
13 in
Body Thickness
15 ga

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Storage Capacity
3 cu ft
Item
Side-Mount Truck Box
Latch Type
Push Button
Resistance Properties
Tamper-Resistant, Weather-Resistant
Lock Type
Keyed
Lid Material
Aluminum
Number of Compartments
1
Texture
Diamond Plate
Truck Box Type
Side-Mount Truck Box

Description

Side-Mount Truck Box, Gloss Black, Single Lid, Overall Width 41 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.