Zoro Homepage

Model 185-5-04 41in Lo-Side Box, Steel

  • Mfr # 185-5-04

  • Zoro # G811188253


product price: $893.00
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185-5-04
Zoro #
G811188253
UPC #
783965071420
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
41 in
Overall Depth
17 in
Body Thickness
18 ga

Details

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Item
Side-Mount Truck Box
Storage Capacity
3 cu ft
Lid Material
Steel
Lock Type
Keyed
Resistance Properties
Tamper-Resistant, Weather-Resistant
Texture
Smooth
Number of Compartments
1
Truck Box Type
Side-Mount Truck Box
Latch Type
Push Button

Description

Side-Mount Truck Box, Gloss Black, Single Lid, Overall Width 41 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.