Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model 9344-3-03 Heavy Duty Adjustable

  • Mfr # 156-5-04

  • Zoro # G711188278


product price: $1,305.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156-5-04
Zoro #
G711188278
UPC #
783965071765
Country of Origin
United States

Dimensions

Overall Width
62 in
Overall Depth
20 in
Overall Height
13 in
Body Thickness
18 ga

Details

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Storage Capacity
7 cu ft
Item
Truck Box
Latch Type
Push Button
Texture
Smooth
Resistance Properties
Tamper-Resistant, Weather-Resistant
Lock Type
Keyed
Number of Compartments
1
Lid Material
Steel
Truck Box Type
Crossover Truck Box

Description

Truck Box, Gloss Black, Single Lid, Overall Width 62 in, Overall Depth 20 in, Overall Height 13 in, Storage Capacity 7 cu ft, Includes Key, Body Material Steel, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.