Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model 9345-3-03 Heavy Duty Adjustable

  • Mfr # 9345-3-03

  • Zoro # G211222687


product price: $551.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Includes
Mounting Hardware
Finish
Powder-Coated
Number of Dividers
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9345-3-03
Zoro #
G211222687
UPC #
783965050005
Country of Origin
United States

Dimensions

Overall Width
52 in
Overall Height
44 in
Overall Depth
16 in
Top Depth
13 1/2 in
Shelf Depth
16 in
Thickness
18 ga

Details

Item
Van Shelving
Material
Steel
Color
White
Includes
Mounting Hardware
Finish
Powder-Coated
Number of Dividers
12
Number of Shelves
3
Shelf Adjustability
Adjustable
Compatible Roof Type
High Roof, Low Roof, Medium Roof
Compatible Van Type
Universal
End Panel Design
Tapered

Description

Model 9345-3-03 Heavy Duty Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.