Zoro Homepage

Model 96300-3-01 Composite Bulkhead

  • Mfr # 96300-3-01

  • Zoro # G710981757


product price: $1,169.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Composite Plastic
Color
White
Features
Climate Control, Noise Reduction
Overall Height
53 5/8 in
Overall Depth
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96300-3-01
Zoro #
G710981757
UPC #
783965064415
Country of Origin
United States

Dimensions

Overall Height
53 5/8 in
Overall Depth
11 3/4 in
Overall Width
68 9/16 in
Compatible Van Size
Full-Size Vans

Details

Material
Composite Plastic
Color
White
Features
Climate Control, Noise Reduction
Item
Van Bulkhead
Door Panel Type
Solid Panel
Compatible Roof Type
Low Roof
Window Type
Removable Composite

Description

Model 96300-3-01 Composite Bulkhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.