Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model 975101-3-01 Van Shelf Mounting Kit

  • Mfr # 975101-3-01

  • Zoro # G611379677


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Armor Tuf Powder Coat Finish, Extruded Aluminum Upper Mounting Rail Distributes Weight of Van Accessories and Provides Mounting Locations, Mounts (2) Weather Guard Van Shelving Units on the Driver's Side and (1) Van Shelving Unit on the Passenger Side of a Low-Roof Ford Transit 130 in Wheelbase Van, No Lower Rail to Interfere with Storage of Bulky Cargo Van Accessories under the bottom Shelf, Exclusive Four-Way Stop Resists Side-to-Side and Front-to-Back Movement
Overall Width
5 3/4 in
Overall Height
0 in
Compatible with Series
Ford E-Transit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975101-3-01
Zoro #
G611379677
UPC #
783965055932
Country of Origin
United States

Dimensions

Overall Width
5 3/4 in
Overall Height
0 in
Overall Length
58 1/2 in

Details

Color
White
Features
Armor Tuf Powder Coat Finish, Extruded Aluminum Upper Mounting Rail Distributes Weight of Van Accessories and Provides Mounting Locations, Mounts (2) Weather Guard Van Shelving Units on the Driver's Side and (1) Van Shelving Unit on the Passenger Side of a Low-Roof Ford Transit 130 in Wheelbase Van, No Lower Rail to Interfere with Storage of Bulky Cargo Van Accessories under the bottom Shelf, Exclusive Four-Way Stop Resists Side-to-Side and Front-to-Back Movement
Item
Van Shelf Mounting Kit
Compatible with Series
Ford E-Transit
Compatible Product Type
Van Shelving
Body Material
Steel

Description

Van Shelf Mounting Kit, Steel Material, White Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.