Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model 9886-7-01 Refrigerant Tank Holder

  • Mfr # 9886-7-01

  • Zoro # G712047574


product price: $44.19
/ea

Key Features

Color
Black
Features
Van Rack Mounts a Single Tank to the Floor
Load Capacity
30 lb
Compatible with Series
Ford E-Transit
Overall Length
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9886-7-01
Zoro #
G712047574
UPC #
783965043014
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Overall Width
11 1/8 in
Overall Height
10 3/4 in

Details

Color
Black
Features
Van Rack Mounts a Single Tank to the Floor
Item
Refrigerant Tank Holder
Load Capacity
30 lb
Compatible with Series
Ford E-Transit
Body Material
Steel

Description

Refrigerant Tank Holder, Steel Material, Black Color, Van Rack Mounts a Single Tank to the Floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.