Zoro Homepage

Mounting Channel Kit

  • Mfr # 2113-0-01

  • Zoro # G911631581


product price: $379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Overall Length
113 in
Color
Aluminum
Includes
Roof Mounting Hardware
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2113-0-01
Zoro #
G911631581
UPC #
783965047890
Country of Origin
China

Dimensions

Overall Length
113 in
Overall Width
1 1/2 in
Overall Height
3/4 in

Details

Material
Aluminum
Item
Mounting Channel Kit
Color
Aluminum
Includes
Roof Mounting Hardware
Product Type
Attachment Point

Description

Mounting Channel Kit, Aluminum Material, Aluminum Color, Includes Roof Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.