Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACK RAT Truck/Van Storage Drawer, 48 in D, Steel

  • Mfr # 338-3

  • Zoro # G4297386


product price: $2,186.00
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Finish
Powder-Coated
Includes
(2) Keys, Mounting Kit
Number of Shelves
4
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338-3
Zoro #
G4297386
UPC #
783965014250
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Width
39-3/4 in
Overall Height
13 in
Drawer Depth
45 in
Drawer Width
39 in
Drawer Height
8 1/2 in
Body Thickness
14 ga

Details

Color
White
Finish
Powder-Coated
Includes
(2) Keys, Mounting Kit
Item
Truck or Van Drawer Unit
Number of Shelves
4
Type
Standard
Assembled/Unassembled
Assembled
Number of Drawers
1
Resistant To
Abrasion, Corrosion, Scratches
Number of Dividers
24
Rollers
3
Load Capacity
750 lb
Drawer Load Capacity
425 lb
Lock Type
Keyed
Number of Compartments
4
Latch Type
Push Button
Compatible Vehicle Type
Cargo Vans, Trucks
Storage Capacity
425 lb
Body Material
Steel
Truck Box Type
Truck Box Drawer

Description

Truck or Van Storage Drawer, Type Standard, Width 39-5/8 In., Material Steel, 14 Gauge, Number of Drawers 1, Number of Shelves 4, Height 12-3/8 In., Depth 48 In., Number of Dividers 24, 3 Rollers, White, Powdered Finish, Locking System Red Pushbutton, Lock Cylinder with 2 Keys, Capacity 425 lb., Resistant To Corrosion, Abrasion, Scratches, Includes 2 Keys, Mounting Kit, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.