Zoro Homepage

PACK RAT Truck/Van Storage Drawer, 8-7/8 in H

  • Mfr # 308-5

  • Zoro # G4119123


product price: $1,972.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Black
Finish
Powder-Coated
Includes
(2) Keys, Mounting Kit
Rollers
3
Resistant To
Abrasion, Corrosion, Scratches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-5
Zoro #
G4119123
UPC #
783965025676
Country of Origin
United States

Dimensions

Overall Height
9-1/2 in
Overall Width
39 3/4 in
Overall Depth
48 in
Drawer Depth
45 in
Drawer Width
39 in
Drawer Height
5 in
Body Thickness
14 ga

Details

Color
Black
Finish
Powder-Coated
Includes
(2) Keys, Mounting Kit
Rollers
3
Resistant To
Abrasion, Corrosion, Scratches
Type
Standard
Assembled/Unassembled
Assembled
Number of Drawers
1
Number of Dividers
24
Item
Truck or Van Drawer Unit
Number of Shelves
4
Load Capacity
750 lb
Lock Type
Keyed
Drawer Load Capacity
425 lb
Compatible Vehicle Type
Cargo Vans, Trucks
Number of Compartments
4
Latch Type
Push Button
Storage Capacity
425 lb
Truck Box Type
Truck Box Drawer
Body Material
Steel

Description

Truck or Van Storage Drawer, Type Standard, Width 39-3/4 In., Material Steel, 14 Gauge, Number of Drawers 1, Number of Shelves 4, Height 9 In., Depth 48 In., Number of Dividers 24, 3 Rollers, Black, Powdered Finish, Locking System Red Pushbutton, Lock Cylinder with 2 Keys, Capacity 425 lb., Resistant To Corrosion, Abrasion, Scratches, Includes 2 Keys, Mounting Kit, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.