Zoro Homepage

ProMaster 159 in wheel base Floor Mat

  • Mfr # 89022

  • Zoro # G214338316


product price: $367.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Thermoplastic Rubber
Overall Width
73 3/8 in
Product Type
Floor Liner
Use Location
Cargo/Trunk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89022
Zoro #
G214338316
UPC #
783965044332
Country of Origin
United States

Dimensions

Overall Width
73 3/8 in
Overall Length
143 in

Details

Item
Vehicle Floor Mat
Color
Black
Material
Thermoplastic Rubber
Product Type
Floor Liner
Use Location
Cargo/Trunk
Mat Type
Model Specific

Description

ProMaster 159 in wheel base Floor Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.