ProMaster 159 in wheel base Floor Mat
Mfr # 89023
Zoro # G214338378
product price: $384.00
/eaKey Features
Color
Black
Material
Thermoplastic Rubber
Overall Length
156 3/4 in
Use Location
Cargo/Trunk
Mat Type
Model Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89023
Zoro #
G214338378
UPC #
783965044349
Country of Origin
United States
Dimensions
Overall Length
156 3/4 in
Overall Width
73 3/8 in
Details
Item
Vehicle Floor Mat
Color
Black
Material
Thermoplastic Rubber
Use Location
Cargo/Trunk
Mat Type
Model Specific
Product Type
Floor Liner
Description
ProMaster 159 in wheel base Floor Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.