Zoro Homepage

Quick Clamp Add-On Kit, Aluminum, White

  • Mfr # 2254D-3-01

  • Zoro # G615830471


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Compatible with Mfr. Model No.
2060-3-01, 2070-3-01
Product Type
Quick Clamp Add-On Kit
Compatible with Series
EZGLIDE2(TM)
Compatible Product Type
Ladder Racks
For Use With Mfr. Model Number
2060-3-01, 2070-3-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2254D-3-01
Zoro #
G615830471
UPC #
783965052214
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Length
99 in
Overall Width
7 1/4 in

Details

Compatible with Mfr. Model No.
2060-3-01, 2070-3-01
Product Type
Quick Clamp Add-On Kit
Compatible with Series
EZGLIDE2(TM)
Compatible Product Type
Ladder Racks
For Use With Mfr. Model Number
2060-3-01, 2070-3-01
Compatible Manufacturer Model Number
2060-3-01, 2070-3-01
For Use with Mfr Model Number
2060-3-01, 2070-3-01
Material
Aluminum
Compatible with Manufacturer Model No.
2060-3-01, 2070-3-01
Item
Quick Clamp Add-On Kit
Color
White
Features
Fits Ezglide2 Ladder Rack
Compatible Manufacturer Part Number
2060-3-01, 2070-3-01
Compatible with Manufacturer Model Number
2060-3-01, 2070-3-01
Compatible Pump Manufacturer Part Number
2060-3-01, 2070-3-01
Compatible Mfr. Model Number
2060-3-01, 2070-3-01

Description

Add-On for EZGLIDE2 - Driver Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.