Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Clamp Compact Van Rack Single

  • Mfr # 223-3-03

  • Zoro # G014845700


product price: $1,166.00
/ea
Free Shipping & Returns

Key Features

Overall Height
16 in
Material
Aluminum
Overall Width
67 1/2 in
Color
White
Overall Length
99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-3-03
Zoro #
G014845700
UPC #
783965052146
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
67 1/2 in
Overall Length
99 in

Details

Material
Aluminum
Color
White
Finish
Powder-Coated
Item
Van Roof Rack

Description

Quick Clamp Compact Van Rack Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.