Quick Clamp Full Size Van Rack
Mfr # 236-3-03
Zoro # G014845687
product price: $1,188.00
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Height
16 in
Overall Width
77 1/2 in
Finish
Powder-Coated
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236-3-03
Zoro #
G014845687
UPC #
783965052191
Country of Origin
China
Dimensions
Overall Height
16 in
Overall Width
77 1/2 in
Overall Length
99 in
Details
Color
White
Item
Van Roof Rack
Finish
Powder-Coated
Material
Aluminum
Description
Quick Clamp Full Size Van Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.