Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Clamp Full Size Van Rack - Dual

  • Mfr # 234-3-03

  • Zoro # G214845692


product price: $1,433.00
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
99 in
Material
Aluminum
Finish
Powder-Coated
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234-3-03
Zoro #
G214845692
UPC #
783965052184
Country of Origin
China

Dimensions

Overall Length
99 in
Overall Height
16 in
Overall Width
86 1/2 in

Details

Item
Van Roof Rack
Color
White
Material
Aluminum
Finish
Powder-Coated

Description

Quick Clamp Full Size Van Rack - Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.