Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAM PROMASTER CITY RUBBER MAT

  • Mfr # 89027

  • Zoro # G602169195


product price: $248.17
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Rubber
Style
Van Floor Mats
Width
68-1/2 in
Length
163/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89027
Zoro #
G602169195
UPC #
783965045995
Country of Origin
United States

Dimensions

Width
68-1/2 in
Length
163/4 in
Height
0.1875 in

Details

Color
Black
Material
Thermoplastic Rubber
Style
Van Floor Mats
Features
2.3 cu ft Volume
Mounting Method
Floor
Wheel Base (in)
122
Installation Time (hrs)
0.24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.