
RAM PROMASTER REAR WINDOW SCREEN
Mfr # 88050
Zoro # G502486071
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Nissan NV200
Type
Window Screens
Material
Steel
Color
Black
Mounting Location - Air Deflector
Rear Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88050
Zoro #
G502486071
UPC #
783965043786
Country of Origin
United States
Dimensions
Height
28.88 in
Width
26-1/4 in
Depth
0.1875 in
Details
Vehicle Fit
Nissan NV200
Type
Window Screens
Material
Steel
Color
Black
Mounting Location - Air Deflector
Rear Door
Install Time (hrs)
0.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.