Zoro Homepage

Screen Bulkhead, High-Roof, Ford Transit, Model 96322-3-01

  • Mfr # 96322-3-01

  • Zoro # G702205595


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Type
10.2 cu ft Volume
Material
Steel
Color
White
Height
74-1/2 in
Width
68-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96322-3-01
Zoro #
G702205595
UPC #
783965044264
Country of Origin
United States

Dimensions

Height
74-1/2 in
Width
68-3/4 in
Depth
4 in
Roof Height
Roof Height High

Details

Type
10.2 cu ft Volume
Material
Steel
Color
White
Style
Full Bulkhead Screen
Vehicle Fit
Ford Transit
Finish
Powder Coated
Bulk Head Type
Screen
Installation Time (hrs)
1.3
Wheel Base
Extended, Long
Vehicle Type
Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.