Zoro Homepage

Secure Storage Module 42Inx17Inx16In

  • Mfr # 9040-3-01

  • Zoro # G0918760


product price: $657.00
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Powder Coated
Includes
(2) 1/4-20 x 1 1/4 in Hex Washer Head Bolts, (2) Floor Mounting Brackets, (26) 1/4-20 x 3/4 Mounting Bolts, (28) 1/4-20 Lock Nuts, (4) 1/4-20 x 1 1/2 in Mounting Bolts, (4) 1/4-20 x 1 1/4 in Mounting Bolts, (4) 3/4 in Floor Spacers, (4) 3/8 in Floor Spacers, (4) Angled Mounting Brackets, (4) Wall Mounting Straps, (40) 1/4 in Flat Washers, (8) 1/4 in Lock Washers, (8) 1/4-20 Blind Fasteners, 1/4-20 x 2 1/2 in Black Bolt, Blind Fastener Installation Tool
Features
Armor Tuf Powder Coat Finish, Locking Mechanism on Cargo Van Storage Cabinet
Overall Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9040-3-01
Zoro #
G0918760
UPC #
-
Country of Origin
China

Dimensions

Overall Height
17 in
Overall Width
42 in
Overall Length
16 in
Overall Depth
16 in

Details

Color
White
Finish
Powder Coated
Includes
(2) 1/4-20 x 1 1/4 in Hex Washer Head Bolts, (2) Floor Mounting Brackets, (26) 1/4-20 x 3/4 Mounting Bolts, (28) 1/4-20 Lock Nuts, (4) 1/4-20 x 1 1/2 in Mounting Bolts, (4) 1/4-20 x 1 1/4 in Mounting Bolts, (4) 3/4 in Floor Spacers, (4) 3/8 in Floor Spacers, (4) Angled Mounting Brackets, (4) Wall Mounting Straps, (40) 1/4 in Flat Washers, (8) 1/4 in Lock Washers, (8) 1/4-20 Blind Fasteners, 1/4-20 x 2 1/2 in Black Bolt, Blind Fastener Installation Tool
Features
Armor Tuf Powder Coat Finish, Locking Mechanism on Cargo Van Storage Cabinet
Item
Lockable Secure Storage Module
Compatible Product Type
Van Shelving
Truck Box Type
Side Mount
Body Material
Steel

Description

The Weather Guard 9040-3-01 Secure Storage Module is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. The lockable storage module has a powder coated finish and comes in white. It also features side mounting, so you can keep it right next to your truck's door. With a width of 14", depth of 16" and height of 42", this tool box has ample space for all your tools. The Weather Guard 9040-3-01 Secure Storage Module is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.