Zoro Homepage

Shelf Divider Set, Steel, Gray

  • Mfr # 9825T

  • Zoro # G515830458


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Color
Gray
Product Type
Divider
Number of Dividers
4
Compatible Product Type
Van Shelving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9825T
Zoro #
G515830458
UPC #
783965066150
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Height
6 in
Overall Width
13 1/2 in

Details

Item
Divider
Color
Gray
Product Type
Divider
Number of Dividers
4
Compatible Product Type
Van Shelving
Material
Steel

Description

Adjustable Shelf Divider Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.