Zoro Homepage

Shelf Divider Set, Steel, Gray

  • Mfr # 9826T

  • Zoro # G815830455


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Van Shelving
Overall Width
16 in
Material
Steel
Product Type
Divider
Number of Dividers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9826T
Zoro #
G815830455
UPC #
783965066167
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Height
6 in

Details

Item
Divider
Compatible Product Type
Van Shelving
Material
Steel
Product Type
Divider
Number of Dividers
4
Color
Gray

Description

Adjustable Shelf Divider Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.