Zoro Homepage

Sprinter Van Window Screen, Side Door

  • Mfr # 88040

  • Zoro # G0919637


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Features
Sprinter Van Window Screen, Side Door
Overall Width
54 1/4 in
Overall Depth
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88040
Zoro #
G0919637
UPC #
-
Country of Origin
China

Dimensions

Overall Width
54 1/4 in
Overall Depth
3/16 in
Overall Height
32 19/50 in

Details

Item
Van Window Screen
Color
Black
Material
Steel
Features
Sprinter Van Window Screen, Side Door
Product Type
Van Window Screen

Description

Sprinter Van Window Screen, Side Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.