Zoro Homepage

Storage Bin, Steel, Red

  • Mfr # 9883-7-01

  • Zoro # G415830473


product price: $39.25
/ea

Key Features

Material
Steel
Overall Height
11 in
Compatible Product Type
Van Shelving
Number of Compartments
1
Includes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9883-7-01
Zoro #
G415830473
UPC #
783965042987
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Width
13 in

Details

Material
Steel
Compatible Product Type
Van Shelving
Number of Compartments
1
Item
Bin
Includes
1
Product Type
Bin
Color
Red

Description

REDZONE Large Parts Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.