
TOOL BOX ACCESSORIES For HiSide and SuperSide Boxes 24 Inch Length x 912 Inch Width With Divid
Mfr # 202-3
Zoro # G408338276
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Color
White
Body Material
Steel
Finish
Powder Coated
Overall Height
3-1/2 in
Overall Length
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202-3
Zoro #
G408338276
UPC #
783965013901
Country of Origin
United States
Dimensions
Overall Height
3-1/2 in
Overall Length
24 in
Overall Width
9-1/2 in
Details
Color
White
Body Material
Steel
Finish
Powder Coated
Item
Accessory Tray
Description
Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.