
TOOL BOX Underbed Single Door Diamond Tread Black Aluminum 6018 Inch Length x 18 Inch Width x
Mfr # 660-5-02
Zoro # G408285037
product price:Â $1,479.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black
Body Material
Aluminum
Finish
Powder Coated
Features
Weather Seal; Memory Resistant D-Shaped Ribbed Weather Strip
Weather Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660-5-02
Zoro #
G408285037
UPC #
783965042093
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Width
18 in
Overall Length
60.13 in
Details
Color
Black
Body Material
Aluminum
Finish
Powder Coated
Features
Weather Seal; Memory Resistant D-Shaped Ribbed Weather Strip
Weather Resistant
Yes
Item
Underbed Box
Installation Time
1 hr
Latch Type
3-Point Latch
Storage Capacity
11.2 cu ft
Description
Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.