Tool Tray with Steel, 9 1/2 in H x 3 1/4 in W
Mfr # 200-3
Zoro # G6096763
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
Adjustable Dividers Bolts
For Use With
Knaack Truck Boxes
Features
Angled End Panel
Tool Storage Type Included
Tool Tray/Drawer Organizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200-3
Zoro #
G6096763
UPC #
783965013895
Country of Origin
China
Dimensions
Overall Width
3-1/4 in
Overall Height
9-1/2 in
Overall Length
41-1/2 in
Details
Color
White
Includes
Adjustable Dividers Bolts
For Use With
Knaack Truck Boxes
Features
Angled End Panel
Item
Tool Tray
Tool Storage Type Included
Tool Tray/Drawer Organizer
Number of Dividers
6
Compatible Product Type
Truck Boxes
Body Material
Steel
Description
Tool Tray,41-1/2" L,Steel,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.