Tote Tray with Steel, 12 in H x 26 3/16 in W

  • Mfr # 617

  • Zoro # G6747063


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Features
Armor Tuf(R) Powder Coat Finish
For Use With
114-0-01, 116-3-02, 116-5-02, 117-0-02, 117-5-02, 684-0-01, 685-3-01
Overall Width
26-3/16 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
617
Zoro #
G6747063
UPC #
783965026925
Country of Origin
China

Dimensions

Overall Width
26-3/16 in
Overall Height
12 in
Overall Length
3 in

Details

Color
Red
Features
Armor Tuf(R) Powder Coat Finish
For Use With
114-0-01, 116-3-02, 116-5-02, 117-0-02, 117-5-02, 684-0-01, 685-3-01
Item
Tote Tray
Compatible Product Type
Truck Boxes
Tool Storage Type Included
Foam Insert/Drawer Organizer
Body Material
Steel

Description

Truck Box Divider Tray, Length (In.) 26-1/2, Width (In.) 14, Height (In.) 2-1/2, Steel Material, Black Color, (4) Slots, For Use With Knaack Truck Boxes: 114-0-01 (13R613), 116-3-02 (13R556), 116-5-02 (13R601), 117-0-02 (13R546), 117-5-02 (13R549), 684-0-01 (13R620), 685-3-01 (13R609)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.