Zoro Homepage

Transit 148 in wheel base Floor Mat

  • Mfr # 89025

  • Zoro # G414338383


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Rubber
Product Type
Floor Liner
Overall Length
132 3/8 in
Mat Type
Model Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89025
Zoro #
G414338383
UPC #
783965045278
Country of Origin
United States

Dimensions

Overall Length
132 3/8 in
Overall Width
68 1/2 in

Details

Item
Vehicle Floor Mat
Color
Black
Material
Thermoplastic Rubber
Product Type
Floor Liner
Mat Type
Model Specific
Use Location
Cargo/Trunk

Description

Transit 148 in wheel base Floor Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.