Zoro Homepage

TRANSIT WINDOW SCREEN, LR SIDE

  • Mfr # 88061

  • Zoro # G602488760


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Features
1.9 cu ft Volume
Material
Steel
Depth
0.1875 in
Height
27 in
Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88061
Zoro #
G602488760
UPC #
783965045193
Country of Origin
China

Dimensions

Depth
0.1875 in
Height
27 in
Width
41 in
Roof Height
Roof Height Low

Details

Item
Window Screens
Features
1.9 cu ft Volume
Material
Steel
Color
Black
Vehicle Fit
Ford Transit
Mounting Style
Sliding Side Door
Installation Time (hrs)
0.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.