Truck Box, Chest, Aluminum, 47"W, Black, 10.0 cu. ft. (Discontinued)
- Mfr # 674-5-01
- Zoro # G4297422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
674-5-01
Zoro #
G4297422
UPC #
783965026840
Country of Origin
United States
Dimensions
Overall Width
47 in
Overall Height
19-1/4 in
Overall Depth
20 1/4 in
Body Thickness
16 ga
Lid Thickness
16 ga
Overall Length
47 in
Details
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Non-Adjustable
Features
90 Degrees Cover Opening, Automotive Style Rotary Latch Mechanism, Full Weather Seal, Limited Lifetime Warranty
Lid Hinge
Yes
Weather Resistant
Yes
Item
Truck Box Chest
Storage Capacity
10 cu ft
Mount Type
Bolt
Resistance Properties
Tamper-Resistant, Weather-Resistant
Latch Type
Push Button
Number of Compartments
1
Texture
Diamond Plate
Lock Type
Keyed
Truck Box Type
Utility Chest Truck Box
Lid Material
Aluminum
Description
If you want to keep your tools safe and secure, the Weather Guard 674-5-01 Truck Box is a must. The product has an extreme protection lock and tamper-resistant cover opening that will ensure it stays closed. With a 90 degree cover opening, the Weather Guard Truck Box is easy to access and use. This truck box comes with a full weather seal that protects your tools from water damage and rusting. The strong aluminum body of this truck box resists scratches and corrosion. It also has powder coated finish for added durability against abrasions and scratches. Keep your tools safe with the Weather Guard 674-5 - 01 Truck Box Chest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.