Truck Box, Crossover, Aluminum, 71-1/2"W, Black, 11.3 cu. ft.

  • Mfr # 127-5-02

  • Zoro # G4094797


product price: $809.00
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127-5-02
Zoro #
G4094797
UPC #
783965037600
Country of Origin
Unknown

Dimensions

Overall Width
71-1/2 in
Overall Height
18-1/2 in
Overall Depth
20 1/4 in
Body Thickness
16 ga
Overall Length
71-1/2 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Non-Adjustable
Features
Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, 1-Touch Latch Mechanism, Automotive Style Latching System, Extreme Protection Lock, Tamper-Resistant Retracting Lock
Lid Hinge
Yes
Weather Resistant
Yes
Item
Crossover Truck Box
Storage Capacity
11.3 cu ft
Resistance Properties
Weather-Resistant
Lid Material
Aluminum
Mount Type
Clamped Bracket
Lock Type
Keyed
Latch Type
Push Button
Texture
Diamond Plate
Truck Box Type
Crossover

Description

If you are looking for a truck box that offers extreme protection, the Weather Guard 127-5-02 Truck Box is the one to choose. It features a 90 degree cover opening and full weather seal. The Weather Guard Truck Box has an aluminum body with a powder coated finish for durability. Its overall dimensions are 71 1/2 in. x 20 1/4 in. x 18 1/2 in., making it perfect for your crossover vehicle. With its 11.3 cu ft capacity, this truck box will accommodate all your tools and equipment securely inside its locking system. The Weather Guard Crossover Truck Box is designed to protect your tools from theft or damage while on the road or at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.